Skip Content
BUNA-N WASHER,1/2 IN,1 IN OD,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNA-N WASHER,1/2 IN,1 IN OD,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAH8
  • Mfr. Model # 4PAH8
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Colour Black
  • Inside Dia. 0.500"
  • Material Buna-N
  • Outside Dia. 1.000"
  • Type Flat
  • Temp. (F) -25 to 200
  • Fits Bolt Sizes 1/2"
  • Seal Type -
  • Package Quantity 5
  • Seal Material -
  • Thickness 0.0625"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list