BUNA-N WASHER,1/2 IN,0.875 OD,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNA-N WASHER,1/2 IN,0.875 OD,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAH7
  • Mfr. Model # 4PAH7
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Inside Dia. 0.500"
  • Material Buna-N
  • Outside Dia. 0.875"
  • Item Sealing Washer
  • Package Quantity 5
  • Temp. (F) -25 to 200
  • Seal Material -
  • Type Flat
  • Fits Bolt Sizes 1/2"
  • Seal Type -
  • Thickness 0.0625"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list