BUNA N SPIDERINSERT L050 BK 18 000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUNA N SPIDERINSERT L050 BK 18 000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF29HZ10
  • Mfr. Model # 29HZ10
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Close Coupling L-Type
  • Colour Black
  • Height (In.) 1.063
  • Length (In.) 0.433
  • Item Spider Insert
  • Max. Torque (In.-Lbs.) 26
  • Shaft Dia. Range (In.) 1/4 - 5/8
  • Torque (In.-Lbs.) 26
  • Width (In.) 1.063
  • HP Rating @ 100 RPM 0.030
  • HP Rating @ 1200 RPM 0.370
  • HP Rating @ 1800 RPM 0.560
  • Max. RPM 18,000
  • HP Rating @ 3600 RPM 1.130
  • Coupling Weight (Lb.) 0.012
  • Max. Parallel Misalignment (In.) 0.015
  • Accommodates 1 Degrees Angular and 0.015" of Parallel Misalignment
  • Max. Angular Misalignment 1 Degrees
  • Serviceable Temp. Range (F) 104 Degrees - 212 Degrees
  • Coupling Size L050
  • Type Buna N Spider

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list