BUMPER TRAILER FIBER REIN RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER TRAILER FIBER REIN RUBBER

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT2045
  • Mfr. Model # GT2045
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 5-1/2"
  • Overall Height 3-5/8"
  • Number of Mounting Holes 4
  • Overall Width 7-5/8"
  • Mounting Hole Dia. 7/16"
  • Access Hole Dia. 1-1/4"
  • Bumper Height 3-5/8"
  • Mounting Holes O.C. W 5-1/2"
  • Bumper Width 7-5/8"
  • Mounting Holes O.C. H 3"
  • Bumper Depth 5-1/2"
  • Bumper Shape Round
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list