Skip Content
BUMPER TRAILER FIBER REIN RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER TRAILER FIBER REIN RUBBER

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT2044
  • Mfr. Model # GT2044
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 2-3/4"
  • Number of Mounting Holes 2
  • Overall Width 6"
  • Overall Height 3"
  • Mounting Hole Dia. 17/32"
  • Access Hole Dia. 1-1/2"
  • Mounting Holes O.C. W 2-5/8"
  • Bumper Width 6"
  • Bumper Height 3"
  • Bumper Depth 2-3/4"
  • Bumper Material Rubber
  • Bumper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list