BUMPER TRAILER/CRANE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER TRAILER/CRANE YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTB70Y
  • Mfr. Model # TB70Y
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Trailer Crane Bumper
  • Overall Depth 2"
  • Number of Mounting Holes 3
  • Overall Height 16"
  • Overall Width 2"
  • Access Hole Dia. 1/4"
  • Mounting Holes O.C. W 6-1/2"
  • Mounting Hole Dia. 1/4"
  • Bumper Height 16"
  • Bumper Width 2"
  • Bumper Depth 2"
  • Mounting Holes O.C. H 1"
  • Bumper Shape Rectangular
  • Bumper Material Fiber Reinforced Molded Prime Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list