Skip Content
BUMPER TRAILER / CRANE 3 W X 6 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER TRAILER / CRANE 3 W X 6 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTB10
  • Mfr. Model # TB10
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 3.0 lbs

Product Details

Trailer crane bumper is constructed with fiber reinforced prime rubber containing nylon and polyester. Bumper is impervious to weather damage, resists abrasion, impact, wear and corrosion. Features pre-drilled, countersunk mounting holes. Installation hardware available separately.

Technical Specs

  • Item Trailer Crane Bumper
  • Overall Depth 2-15/16"
  • Number of Mounting Holes 2
  • Overall Width 6"
  • Overall Height 3-15/16"
  • Mounting Hole Dia. 1/2"
  • Access Hole Dia. 1/2"
  • Mounting Holes O.C. H 2-5/8"
  • Bumper Height 3-15/16"
  • Mounting Holes O.C. W 1-1/2"
  • Bumper Width 6"
  • Bumper Depth 2-15/16"
  • Bumper Shape Rectangular
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list