Skip Content
BUMPER SURFACE ROUND 5 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER SURFACE ROUND 5 DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRB2
  • Mfr. Model # RB2
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1978
  • Shipping Weight 6.0 lbs

Product Details

Thermoplastic rubber construction with steel insert. Mounting hardware not included.

Technical Specs

  • Overall Height 7/8"
  • Item Corner and Surface Guard/bumpers
  • Overall Depth 5"
  • Overall Width 5"
  • Number of Mounting Holes 1
  • Mounting Hole Dia. 7/16"
  • Bumper Shape Round
  • Access Hole Dia. 7/16"
  • Bumper Width 5"
  • Bumper Height 7/8"
  • Bumper Depth 5"
  • Bumper Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list