Skip Content
BUMPER POST SLV 6IN YLW 72IN TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER POST SLV 6IN YLW 72IN TALL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1730-72
  • Mfr. Model # 1730-72
  • UNSPSC # 30102900
  • CATALOGUE PAGE # 1983
  • Shipping Weight 11.0 lbs

Product Details

Make old bollard posts look like new! High-visibility yellow HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage.

Technical Specs

  • Inside Dia. 6-7/8"
  • Outside Dia. 7-7/8"
  • Item Bollard Cover
  • Overall Height 72"
  • Installation Method Slide On
  • Net Weight 11 lbs.
  • Wall Thickness 0.18"
  • For Post Size 6" dia.
  • Bollard Shape Round
  • UV Resistant Yes
  • Bollard Striping No
  • Bollard Cover Color Yellow
  • Bollard Cover Style Ribbed
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list