Skip Content
BUMPER MOLDED RUBBER 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER MOLDED RUBBER 30IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDBE30-1
  • Mfr. Model # DBE30-1
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 17.4 lbs

Product Details

Hardened molded bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. Bumpers provide high impact resistance and have steel reinforcement rings molded into each bumper for installation.

Technical Specs

  • Access Hole Dia. 1-1/2"
  • Overall Depth 3"
  • Mounting Holes O.C. H 2"
  • Number of Mounting Holes 6
  • Overall Height 30"
  • Mounting Hole Dia. 3/4"
  • Overall Width 4-1/2"
  • Item Hardened Molded Rubber Bumper
  • Mounting Holes O.C. W 5"
  • Bumper Height 30"
  • Bumper Depth 3"
  • Bumper Width 4-1/2"
  • Bumper Shape Rectangular
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list