Skip Content
BUMPER MOLDED RUBBER 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER MOLDED RUBBER 20IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDBE20-1
  • Mfr. Model # DBE20-1
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 13.0 lbs

Product Details

Hardened molded bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. Bumpers provide high impact resistance and have steel reinforcement rings molded into each bumper for installation.

Technical Specs

  • Overall Depth 3"
  • Number of Mounting Holes 4
  • Item Hardened Molded Rubber Bumper
  • Overall Width 4-1/2"
  • Overall Height 20''
  • Mounting Hole Dia. 3/4"
  • Access Hole Dia. 1-1/2"
  • Mounting Holes O.C. W 5"
  • Mounting Holes O.C. H 2"
  • Bumper Height 20"
  • Bumper Width 4-1/2"
  • Bumper Shape Rectangular
  • Bumper Depth 3"
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list