Skip Content
BUMPER EXTRUDED RUBBER 36X4.25X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER EXTRUDED RUBBER 36X4.25X4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM4-36
  • Mfr. Model # M4-36
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 18.0 lbs

Technical Specs

  • Includes Bumper and Metal Plates
  • Item Extruded Rubber Bumper
  • Overall Depth 36"
  • Number of Mounting Holes 3
  • Mounting Hole Dia. 3/4"
  • Overall Width 4-1/4"
  • Access Hole Dia. 1-3/8"
  • Mounting Holes O.C. H 2-1/16"
  • Mounting Holes O.C. W 15"
  • Overall Height 4"
  • Bumper Height 4"
  • Bumper Width 4-1/4"
  • Bumper Material Extruded Rubber
  • Bumper Depth 36"
  • Bumper Shape Round
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list