Skip Content
BUMPER EXTRUDED RUBBER 36X2X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER EXTRUDED RUBBER 36X2X1.75

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM2-36
  • Mfr. Model # M2-36
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Bumper and Washers
  • Number of Mounting Holes 3
  • Item Extruded Rubber Bumper
  • Overall Depth 36"
  • Overall Height 1-3/4"
  • Overall Width 2"
  • Mounting Hole Dia. 3/8"
  • Mounting Holes O.C. H 15/16"
  • Bumper Height 1-3/4"
  • Bumper Width 2"
  • Access Hole Dia. 7/8"
  • Mounting Holes O.C. W 15"
  • Bumper Depth 36"
  • Bumper Shape Round
  • Bumper Material Extruded Rubber
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list