BUMPER EXTRUDED RUBBER 24X2X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER EXTRUDED RUBBER 24X2X1.75

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM2-24
  • Mfr. Model # M2-24
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Bumper and Washers
  • Item Extruded Rubber Bumper
  • Overall Depth 24"
  • Number of Mounting Holes 3
  • Mounting Hole Dia. 3/8"
  • Overall Height 1-3/4"
  • Overall Width 2"
  • Access Hole Dia. 7/8"
  • Bumper Height 1-3/4"
  • Mounting Holes O.C. W 18"
  • Mounting Holes O.C. H 15/16"
  • Bumper Width 2"
  • Bumper Depth 24"
  • Bumper Shape Round
  • Bumper Material Extruded Rubber
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list