Skip Content
BUMPER EXTRUDED RUBBER 120X 6 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER EXTRUDED RUBBER 120X 6 X 6

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM6-120
  • Mfr. Model # M6-120
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 137.0 lbs

Technical Specs

  • Includes Bumper
  • Overall Depth 120"
  • Item Extruded Rubber Bumper
  • Overall Height 6"
  • Overall Width 6"
  • Mounting Hole Dia. 3/4"
  • Bumper Depth 120"
  • Bumper Height 6"
  • Bumper Shape Round
  • Bumper Width 6"
  • Bumper Material Extruded Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list