Skip Content
BUMPER EXTRUDED RUBBER 12 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER EXTRUDED RUBBER 12 X 4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM4-12
  • Mfr. Model # M4-12
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 8.0 lbs

Product Details

Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. Made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. Unit comes with one washer per hole.

Technical Specs

  • Includes Bumper and Washers
  • Item Extruded Rubber Bumper
  • Overall Height 4"
  • Overall Depth 12"
  • Number of Mounting Holes 2
  • Overall Width 4-1/4"
  • Mounting Hole Dia. 3/4"
  • Mounting Holes O.C. H 2-1/16"
  • Access Hole Dia. 1-3/8"
  • Mounting Holes O.C. W 6"
  • Bumper Height 4"
  • Bumper Shape Round
  • Bumper Width 4-1/4"
  • Bumper Depth 12"
  • Bumper Material Extruded Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list