BUMPER EXTRUDED RUBBER 12 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER EXTRUDED RUBBER 12 X 2

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM2-12
  • Mfr. Model # M2-12
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 1.55 lbs

Product Details

Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. Made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. Unit comes with one washer per hole.

Technical Specs

  • Includes Bumper and Washers
  • Overall Depth 12"
  • Overall Height 1-3/4"
  • Number of Mounting Holes 2
  • Item Extruded Rubber Bumper
  • Access Hole Dia. 7/8"
  • Overall Width 2"
  • Mounting Hole Dia. 3/8"
  • Mounting Holes O.C. H 15/16"
  • Mounting Holes O.C. W 6"
  • Bumper Width 2"
  • Bumper Height 1-3/4"
  • Bumper Depth 12"
  • Bumper Shape Round
  • Bumper Material Rubber
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list