Skip Content
BUMPER EXTRUDED RBR 120X1-1/2X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER EXTRUDED RBR 120X1-1/2X1-3/4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESM2-120
  • Mfr. Model # M2-120
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Extruded Rubber Bumper
  • Overall Depth 120"
  • Overall Height 1-3/4"
  • Bumper Height 1-3/4"
  • Bumper Width 2"
  • Bumper Shape Round
  • Bumper Material Extruded Rubber
  • Overall Width 2"
  • Bumper Depth 120"
  • Includes Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list