BUMPER DOCK RUBBER MOLDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER DOCK RUBBER MOLDED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESB1224-3
  • Mfr. Model # B1224-3
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 34.0 lbs

Product Details

Specialty molded dock bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. Molded bumper is built to endure years of abusive pounding. Bumper has pre-drilled countersunk mounting holes for easy installation. Installation hardware is available separately.

Technical Specs

  • Overall Depth 3"
  • Number of Mounting Holes 4
  • Item Specialty Molded Dock Bumper
  • Overall Height 12"
  • Mounting Hole Dia. 3/4"
  • Overall Width 24"
  • Mounting Holes O.C. W 18-1/2''
  • Access Hole Dia. 3/4"
  • Bumper Width 24"
  • Bumper Height 12"
  • Mounting Holes O.C. H 6"
  • Bumper Depth 3"
  • Bumper Shape Rectangular
  • Bumper Material Molded Rubber
  • Includes (2) 1 1/2" Diameter Reflectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list