Skip Content
BUMPER DOCK MOLDED RUBBER T-SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER DOCK MOLDED RUBBER T-SHAPE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VEST22
  • Mfr. Model # T22
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 44.0 lbs

Product Details

Specialty molded dock bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. Molded bumper is built to endure years of abusive pounding. Bumper has pre-drilled countersunk mounting holes for easy installation. Installation hardware is available separately.

Technical Specs

  • Item Molded Dock Bumper
  • Overall Depth 3"
  • Number of Mounting Holes 3
  • Overall Width 22'
  • Overall Height 22"
  • Access Hole Dia. 1-7/8"
  • Mounting Holes O.C. W 16"
  • Mounting Hole Dia. 3/4"
  • Mounting Holes O.C. H 16"
  • Bumper Height 22"
  • Bumper Width 22"
  • Bumper Shape T-Shape
  • Bumper Depth 3"
  • Bumper Material Rubber
  • Includes One 1 1/2" Diameter Reflectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list