Skip Content
BUMPER DOCK LAMINATED 10X24X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER DOCK LAMINATED 10X24X4.5

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VES1024-4.5
  • Mfr. Model # 1024-4.5
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 31.0 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy.

Technical Specs

  • Item Laminated Dock Bumper
  • Overall Depth 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 10"
  • Overall Width 26"
  • Mounting Holes O.C. W 24"
  • Mounting Hole Dia. 13/16"
  • Mounting Holes O.C. H 6"
  • Access Hole Dia. 13/16"
  • Bumper Height 10"
  • Bumper Width 24"
  • Bumper Depth 4-1/2"
  • Bumper Shape Rectangular
  • Bumper Material Fabric Reinforced Rubber
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list