Skip Content
BUMPER DOCK LAMINATED 10X18X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMPER DOCK LAMINATED 10X18X6

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VES1018-6
  • Mfr. Model # 1018-6
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 40.0 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy.

Technical Specs

  • Number of Mounting Holes 4
  • Overall Depth 6"
  • Item Laminated Dock Bumper
  • Access Hole Dia. 13/16"
  • Overall Width 20-1/4"
  • Mounting Hole Dia. 13/16"
  • Mounting Holes O.C. W 18"
  • Overall Height 10"
  • Mounting Holes O.C. H 5-1/2"
  • Bumper Width 18"
  • Bumper Depth 6"
  • Bumper Height 10"
  • Bumper Shape Rectangular
  • Bumper Material Fabric Reinforced Rubber
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list