Skip Content
BUMPER DOCK LAMINATED 10X14X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUMPER DOCK LAMINATED 10X14X4.5

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VES1014-4.5
  • Mfr. Model # 1014-4.5
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 25.0 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy.

Technical Specs

  • Overall Depth 4-1/2"
  • Item Laminated Dock Bumper
  • Number of Mounting Holes 4
  • Overall Height 10"
  • Overall Width 16"
  • Mounting Hole Dia. 13/16"
  • Access Hole Dia. 13/16"
  • Mounting Holes O.C. W 14"
  • Mounting Holes O.C. H 6"
  • Bumper Height 10"
  • Bumper Depth 4-1/2"
  • Bumper Material Fabric Reinforced Rubber
  • Bumper Width 14"
  • Bumper Shape Rectangular
  • Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list