Skip Content
BUMP SPEED PLASTIC DLX 6FT GLUE-DWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUMP SPEED PLASTIC DLX 6FT GLUE-DWN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBDG72
  • Mfr. Model # SBDG72
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Yellow
  • Height 2-1/2"
  • Item Speed Bump
  • Length 70-1/2"
  • Includes Glue-Down Hardware Kit
  • Material Plastic
  • Width 11-5/8"
  • Number of Holes 4
  • Type of Installation Glue Down

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List