Skip Content
BUMP SPEED PLASTIC DLX 6FT CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMP SPEED PLASTIC DLX 6FT CONCRETE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBD72
  • Mfr. Model # SBD72
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 37.0 lbs

Product Details

Length 72 In., Height 2-1/4 In., Width 12 In., Colour Yellow, Material Plastic.

Technical Specs

  • Height 2-1/4"
  • Colour Yellow
  • Item Speed Bump
  • Includes Concrete Hardware Kit
  • Length 72"
  • Width 12"
  • Number of Holes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list