Skip Content
BUMP SPEED PLASTIC DLX 6FT ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMP SPEED PLASTIC DLX 6FT ASPHALT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBDA72
  • Mfr. Model # SBDA72
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Height 2-1/4"
  • Item Speed Bump
  • Includes Asphalt Hardware Kit
  • Colour Yellow
  • Length 72"
  • Number of Holes 4
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list