Skip Content
BUMP SPEED PLASTIC DLX 4FT CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMP SPEED PLASTIC DLX 4FT CONCRETE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBD48
  • Mfr. Model # SBD48
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 26.0 lbs

Product Details

Length 48 In., Height 2-1/4 In., Width 12 In., Colour Yellow, Material Plastic.

Technical Specs

  • Colour Yellow
  • Height 2-1/4"
  • Includes Concrete Hardware Kit
  • Item Speed Bump
  • Length 48"
  • Number of Holes 3
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list