Skip Content
BUMP SPEED PLASTIC 4FT GLUE-DWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUMP SPEED PLASTIC 4FT GLUE-DWN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBG48
  • Mfr. Model # SBG48
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Yellow
  • Height 2"
  • Includes Glue-Down Hardware Kit
  • Item Speed Bump
  • Length 48"
  • Number of Holes 3
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list