Skip Content
BUMP SPEED DOME STEEL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUMP SPEED DOME STEEL YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDSB6Y
  • Mfr. Model # DSB6Y
  • UNSPSC # 31241901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Yellow
  • Item Yellow Steel Domed Speed Bump
  • Length 7"
  • Number of Holes 4
  • Width 7"
  • Height 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list