Skip Content
BUMP SPEED CONCRETE 106 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMP SPEED CONCRETE 106 IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSB108
  • Mfr. Model # SB108
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 50.0 lbs

Product Details

Speed bump will help control drivers in dangerous areas while protecting people and property. One person installation. Holds up under truck and semi-trailer traffic. Can be removed for seal coating, snow removal, or change of location. Resists marring by oil, road salt, sunlight and chemicals. Constructed of lightweight recycled plastic and features a dual cable channel. Concrete hardware kit includes bolts, anchors, and washers.

Technical Specs

  • Colour Yellow
  • Height 2-1/2"
  • Includes Concrete Hardware Kit
  • Length 106"
  • Item Speed Bump
  • Width 10"
  • Number of Holes 5
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Cable Channel Width 3/4"
  • Recycled Content (%) No Recycled Content
  • Cable Channel Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list