Skip Content
BUMP-ON 5.8X12.7MM H:.23IN W:.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUMP-ON 5.8X12.7MM H:.23IN W:.5IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSJ5018
  • Mfr. Model # SJ5018
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use On Desk Top Calculators, Electonic Cabinetry,Telephones, Keyboards, Foot Pedals, Scales, Clocks, Lamps, Speakers, Dispensers, and Computers
  • Colour Black
  • Height 0,230"
  • Item Self Adhesive Bumper
  • Length 0.230"
  • Width 0.50"
  • Material Polyurethane
  • Shape Tapered Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list