BUMP CAP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMP CAP YELLOW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONBC86YW
  • Mfr. Model # BC86YW
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.45 lbs

Product Details

Bump cap, high density polyethylene with replaceable suspensions and sweat bands. Not for use where compliance with Z94.1-92 is required, yellow.

Technical Specs

  • Item Vented Bump Cap
  • Colour Yellow
  • Shell Material Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • Bump Cap Suspension Pinlock
  • Bump Cap Style Front Brim
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list