BUMP CAP SKY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUMP CAP SKY BLUE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONBC86BLSK
  • Mfr. Model # BC86BLSK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.45 lbs

Product Details

Bump cap, high density polyethylene with replaceable suspensions and sweat bands. Not for use where compliance with Z94.1-92 is required, sky blue.

Technical Specs

  • Item Vented Bump Cap
  • Colour Blue
  • Shell Material Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • Head Protection Venting Yes
  • Bump Cap Style Front Brim
  • Bump Cap Suspension Pinlock

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list