Skip Content
BULLSEYE LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULLSEYE LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794487
  • Mfr. Model # 1794487
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 293
  • Shipping Weight 0.15 lbs

Product Details

Multi-directional leveling. Durable molded frame.

Technical Specs

  • Total Number of Vials 2
  • Accuracy 0.058"
  • Item Bullseye Level
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Characteristics Specialty
  • Number of Plumb Vials 1
  • Length (In.) 4.92"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list