Skip Content
BULLETIN BOARD STNDRD ALUM2FTX1.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULLETIN BOARD STNDRD ALUM2FTX1.5FT

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413802301
  • Mfr. Model # 3413802301
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 2152
  • Shipping Weight 1.34 lbs

Product Details

Black Embossed Foam with Aluminum Frame Highly durable embossed foam bulletin board delivers quality performance in frequent-use environments.Standard Cork with Aluminum Frame Self-healing natural cork surface. Enclosed Cork with Aluminum Frame Highly dur

Technical Specs

  • Item Standard Cork with Aluminium Frame
  • Includes Heavy Duty Z Bracket Mounting System.
  • Height 1-1/2 ft.
  • Width 2 ft.
  • Frame Colour Aluminium
  • For Use Indoors
  • Frame Material Aluminium
  • Board Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List