BULLETIN BOARD STANDRD ALUM 3FTX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULLETIN BOARD STANDRD ALUM 3FTX2FT

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413802303
  • Mfr. Model # 3413802303
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 2152
  • Shipping Weight 2.59 lbs

Product Details

Self-Healing, Natural Cork Bulletin Board with Highly Durable Aluminum Frame Delivers Quality Performance in Frequent-Use Environments.

Technical Specs

  • Item Standard Cork with Aluminium Frame
  • Height 2 ft.
  • Includes Heavy Duty Z Bracket Mounting System.
  • For Use Indoors
  • Frame Colour Aluminium
  • Width 3 ft.
  • Board Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list