Skip Content
BULLETIN BOARD, RUBBER, 36H X 48W I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULLETIN BOARD, RUBBER, 36H X 48W I

GHENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GHL8
  • Mfr. Model # 4GHL8
  • UNSPSC # 44111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.05 lbs

Technical Specs

  • For Use Indoors
  • Frame Colour Silver
  • Item Bulletin Board
  • Width 48"
  • Height 36"
  • Board Material Recycled Rubber/Aluminum
  • Board Color Confetti

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list