BULLETIN BOARD ENCLSD 3DOOR 6FTX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULLETIN BOARD ENCLSD 3DOOR 6FTX4FT

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413823670
  • Mfr. Model # 3413823670
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 2152
  • Shipping Weight 24.67 lbs

Product Details

Enclosed Self-Healing Natural Cork Bulletin Board with Highly Durable Aluminum Frame and 3 Doors Delivers Quality Performance in Frequent-Use Environments.

Technical Specs

  • Item Enclosed Cork with 3 Doors
  • Height 4 ft.
  • Includes Heavy Duty Z Bracket Mounting System.
  • Width 6 ft.
  • For Use Indoors
  • Frame Colour Aluminium
  • Board Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list