Skip Content
BULLETIN BOARD ENCLOSED CORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULLETIN BOARD ENCLOSED CORK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXC9
  • Mfr. Model # 2RXC9
  • UNSPSC # 44111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Height 36"
  • Item Enclosed Bulletin Board
  • Number of Doors 1
  • Width 24"
  • Door Type Swing
  • Includes Lock and 2 Keys
  • Frame Colour Gray
  • Board Style Push-Pin
  • Board Color Gray
  • Board Material Cork

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list