Skip Content
BULLETIN BOARD EMBOSSD FOAM 3FTX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULLETIN BOARD EMBOSSD FOAM 3FTX2FT

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413823431
  • Mfr. Model # 3413823431
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 2152
  • Shipping Weight 12.92 lbs

Product Details

Black Embossed Foam with Aluminum Frame Highly durable embossed foam bulletin board delivers quality performance in frequent-use environments.Standard Cork with Aluminum Frame Self-healing natural cork surface. Enclosed Cork with Aluminum Frame Highly dur

Technical Specs

  • Item Black Embossed Foam with Aluminium Frame
  • Height 2 ft.
  • Includes Heavy Duty Z Bracket Mounting System.
  • For Use Indoors
  • Frame Colour Aluminium
  • Width 3 ft.
  • Board Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list