Skip Content
BULLETIN BOARD, CORK, 36H X 48W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULLETIN BOARD, CORK, 36H X 48W IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUK7
  • Mfr. Model # 1NUK7
  • UNSPSC # 44111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Height 36"
  • Width 48"
  • For Use Indoors
  • Frame Colour Natural
  • Item Bulletin Board
  • Includes Mounting Hardware
  • Board Material Cork
  • Board Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list