Skip Content
BULLET CAMERA,FOCAL LENGTH 9 TO 22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULLET CAMERA,FOCAL LENGTH 9 TO 22

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22A888
  • Mfr. Model # 22A888
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Height (In.) 3-7/16
  • Includes 5 Year Warranty
  • Item Weatherproof Bullet Camera
  • Length (In.) 11-1/4
  • Luminance Factor .00002 lux
  • Type Intensifier3(TM) Series
  • Width (In.) 3-1/2
  • Lens Auto Iris Varifocal
  • Mount Wall or Ceiling
  • Power Consumption 12VDC, 250mA/24VAC, 100mA
  • Min. Light Level (Lux) 0.00002
  • Power Supply Not Included, Use 6LU84
  • Voltage 12VDC/24VAC
  • Exposure Conditions 14 to 122 Degrees F
  • Illumination Intensifier
  • Focal Length (mm) 9 to 22
  • Pixels 811(H) x 508(V)
  • S/N Ratio (dB) More than 52dB
  • Scanning 2:1 Interlace
  • Line Resolution 650
  • Day/Night Capable Day/Night

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list