BULL POINT CHISEL SDS MAX L 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULL POINT CHISEL SDS MAX L 16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU84
  • Mfr. Model # 22UU84
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Application Starting Holes In Concrete
  • Overall Length (In.) 16
  • For Use With SDS Max Demolition and Rotary Hammers
  • Item Bull Point Chisel
  • Shank Length (In.) 4-1/2
  • Shank Size (In.) 25/64
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list