BULL POINT CHISEL SDS MAX L 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULL POINT CHISEL SDS MAX L 11IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV09
  • Mfr. Model # 22UV09
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application General Chipping Work
  • Length (In.) 11
  • Item Bull Point Chisel
  • For Use With Hammer Drill
  • Overall Length (In.) 11
  • Shank Length (In.) 4-1/2
  • Shank Size (In.) 23/32
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list