BULKHEAD FITTING FLUORINATED -3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULKHEAD FITTING FLUORINATED -3/4IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1473
  • Mfr. Model # 1473
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Polypropylene
  • Colour Black
  • For Use With Spill Decks, Decon Decks
  • Item Fluorinated Bulkhead Fitting
  • Width 1"
  • Height 2-1/2"
  • Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list