Skip Content
BULKHEAD FITTING 4MM (5/32)X1/4FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULKHEAD FITTING 4MM (5/32)X1/4FNPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR30360414
  • Mfr. Model # 30360414
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Female Bulkhead Connector
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Connection FNPT x Tube
  • Hex Size 16mm
  • Max. Pressure (PSI) 290
  • Pipe Size 1/4"
  • Standards -
  • Tube Size 5/32"
  • Stem OD -
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list