Skip Content
BULKHEAD FITTING,1/2 IN,THREAD X TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULKHEAD FITTING,1/2 IN,THREAD X TH

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CDG7
  • Mfr. Model # 3CDG7
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour OPAQUE
  • Item Bulkhead Fitting
  • Length 3-3/4"
  • Gasket Material FPM
  • Temp. Range 40 to 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list