Skip Content
BULK TRUCK 48 CFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULK TRUCK 48 CFT

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBT48
  • Mfr. Model # BT48
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Colour Slate Blue
  • Includes -
  • Item Linen Cart
  • Material Polymer
  • Overall Height 68-1/4"
  • Load Capacity 800 lbs.
  • Overall Width 28-1/4"
  • Overall Length 48"
  • Caster Size 6"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list