Skip Content
BULK STORAGE TOPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE TOPS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4804860
  • Mfr. Model # 4804860
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 14.0 lbs

Product Details

Tops for situations where the ceiling height is 8'-6. Used in single tier lockers for add. flr space and may be partial depth of locker to provide space for long items. Backs required for back-to-back installations. Front extension panels available in 6, 12, 18 and 24 inch. wide to create o/s units.

Technical Specs

  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Handle Type Padlock Hasp
  • Item Accessories
  • Includes Assembly Hardware
  • Material Steel
  • Number of Shelves 0
  • Locker Type Ventilated Storage
  • Overall Width 48"
  • Overall Depth 60"
  • Locking System 1-point
  • Overall Height 60"
  • Number of Adjustable Shelves 0
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List