BULK STORAGE TOPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULK STORAGE TOPS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4803660
  • Mfr. Model # 4803660
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 11.0 lbs

Product Details

Tops for situations where the ceiling height is 8'-6. Used in single tier lockers for add. flr space and may be partial depth of locker to provide space for long items. Backs required for back-to-back installations. Front extension panels available in 6, 12, 18 and 24 inch. wide to create o/s units.

Technical Specs

  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Includes Assembly Hardware
  • Number of Shelves 1
  • Item Accessories
  • Overall Depth 60"
  • Overall Height 60"
  • Overall Width 36"
  • Number of Adjustable Shelves 0
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list